Shed and Fence Block Brush 30mm x 120mm

Order Code: ZT4959910S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.745%
20 +£4.4910%


Description

SupaDec Shed And Fence Block Brush 30mm x 120mm Ideal for rough timber Hollow PET filaments Stainless steel ferule Soft grip handle 27mm thickness

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Shed and Fence Block Brush 30mm x 120mm
  • Size
    30mm x 120mm
  • Brush Length
    120mm
  • Brush Thickness
    27mm
  • Brush Width
    30mm
  • Product Type
    Block Brush
  • Handle Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome