0
1

Striker Brush comes with 15" Handle 005-103500

Order Code: ZT3612808S

£3.99 Inc VAT (20%)
£4.194.5% off


Description

Ideal for painting in difficult spaces, this striker brush is used widely to reach high or tight places in construction and shipping.

Features and Benefits
• 15in. handle to reach high spaces
• Angled brush head allows for controlled painting
• Durable wooden handle is sanded smooth and comfortable to hold

See full description
Specifications for Striker Brush comes with 15" Handle 005-103500
  • MFR Part No.
    172.100.150
  • Bristle Shape
    Round
  • Bristle Material
    Natural
  • Brush Width
    1/2in
  • Handle Material
    Wood
  • Brush Type
    Striker Brush
  • Suitable Paint Types
    All

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome