Striker Brushes


Select
£5.59 Inc VAT (20%)


See all variants from £5.59

Description

Suited primarily for heavy industrial and commercial work, these round headed striker brushes are used when painting hard to reach areas such as fencing posts, pylons and larger structures such as bridges. With a 24" handle, the product is available in two varying head sizes.

Features and Benefits
• Angled head allows you to reach awkward areas with ease
• Available in two brush sizes to suit your needs
• Wooden handle is comfortable and durable

Typical Applications
• Ideal for use when painting hard to reach or awkward areas such as fence posts, bollards, pylons and other unusually shaped structures

See full description

Feature Attributes

Bristle Shape:
Round
Brush Type:
Striker Brush
Number of Pieces:
1
Handle Material:
Wood
Bristle Material:
Natural