0
1

Striker Paint Brush FAIPBSTRIKER

Order Code: ZT1737345S

£7.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Striker Paintbrush has a long-reach handle that makes it ideal for painting difficult areas. An angled 50mm diameter head with stainless steel ferrule is bolted to a 60cm (2ft) wooden handle. High paint holding capacity and strong construction make this brush suitable for both DIY and industrial use. Specification Diameter 50mm (2in) Bristle Length 70mm (2.3/4in) Handle 600 x 24mm (24 x 1in)

Specifications for Striker Paint Brush FAIPBSTRIKER
  • MFR Part No.
    FAIPBSTRIKER
    FAITPA18
  • Size
    2in
  • Type
    Striker
  • Pack Quantity
    1
  • Brush Type
    Striker
  • Bristle Material
    Natural/Synthetic Mix

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome