0
1

Ultimate, Tapered Paint Brush, 15in

Order Code: ZT1360401X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.756%


Description

Designed and engineered with Tri-Tech™ technology to apply gloss, eggshell & satin paints effortlessly.

Features and Benefits:
•Resealable storage case keeps paint wet for up to 72 hours
•Guaranteed no bristle loss
•Gives the ultimate finish and precision

Typical Applications:
•DIY
•Woodwork
•Trade

See full description
Specifications for Ultimate, Tapered Paint Brush, 15in
  • Suitable Paint Types
    Satin
  • MFR Part No.
    103021000
  • Bristle Shape
    Tapered
  • Number of Pieces
    1
  • Brush Width
    15mm
  • Series
    Ultimate
  • Brush Type
    Gloss Paint Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome