750-099 Paint Marker Assorted (Pack-10)

750-099 Paint Marker Assorted (Pack-10)

Order Code: ZT1036035X

£30.99 Inc VAT (20%)


Description

The Edding 750 Gloss Paint Markers delivers highly opaque, permanent, and smudge-proof writing on smooth surfaces such as glass, metal, plastic, and coated paper. Its vibrant, paint-like pigment ink dries quickly and offers excellent durability. With a high-quality aluminium barrel and a smooth-gliding 2-4 mm round nib, this marker is perfect for creative designs and precise marking.

Features and Benefits
• Glossy, lacquer-like finish for striking designs
• Quick-drying, weatherproof, and wear-resistant ink
• Suitable for dark and transparent surfaces
• Low-odour formula with no added toluene or xylene
• Durable aluminium barrel for a premium feel
• Colours include Blue, Yellow, Brown, Black, Orange, Pink, Red, Green, Purple and Light Blue

See full description
Specifications for 750-099 Paint Marker Assorted (Pack-10)
  • Product Type
    Paint Marker
  • MFR Part No.
    750-099
  • Colour
    Assorted
  • For Use On
    Road Surfaces
    Steel
    Metal
    Timber & Wood
    Stone & Masonry
    Iron
    Concrete
  • Nib Style
    Bullet
  • Number of Pieces
    10
  • Type
    Paint Marker
  • Ink Type
    Permanent
  • Ink Colour
    Assorted
  • Tip Size
    Medium
  • Attachment Type
    No Attachment Type
  • Series
    750
  • Line Width
    2.0mm
  • Drying Time
    Fast Drying
  • Features
    Waterproof