Ball Paint Marker Green

Ball Paint Marker Green

Order Code: ZT1045251PCopy

£5.19each Inc VAT (20%)
£62.28 minimum order value

Minimum order quantity: 12.
Currently unavailable

Description

Ball paint markers are a liquid paint which is perfect for identifying fabricated steel and other rough surfaces.

Features and Benefits
• Metal ball tip is durable for writing on hard and rough surfaces
• Squeeze function for thick or thin lines
• Cap manufactured from plastic keeps the tip clean in between jobs
• Paint leaves long lasting marks
• Industrial paint suitable for all weather conditions and harsh environments
• Paint formula which is non-drip

Notes
• Mark Size - 1/8in. (3mm)
• Marking range -50°F to 150°F (-46°C to 66°C)

Typical Applications
• Steel and iron
• Pipes and tubes
• Concrete and stone
• Asphalt
• Steel mills and warehouses
• Forge and casting foundries
• Ship building and repair
• Metal fabrication
• Construction
• Metal production
• Aviation and aerospace

See full description
Specifications for Ball Paint Marker Green
  • Features
    Durable Metal-ball Tip Resists Wear and Clogging for Long-Marking Life on Rough Surfaces
    Industrial Paint Withstands Harsh Environments and Weather Conditions
    Non-Drip Paint Formula Allows for Easy Jobsite Marking
    Plastic Cap Keeps Tip Clean Between Jobs
  • Product Type
    Paint Marker
  • For Use On
    Asphalt
    Concrete and Stone
    Pipes and Tubes
    Steel and Iron
  • Nib Size
    3mm
  • Nib Style
    Ball Point
  • MFR Part No.
    MRK-84626
  • Colour
    Green