EPP4 Paint Marker White (Pack-12)

Order Code: ZT1036028X

£33.99 Inc VAT (20%)


Description

Vivid Opaque water based poster paint. Highly opaque pigment ink with superior water and fade resistant performance suitable for use on card, metal, plastic, glass/porcelain, wood/crates, rubber, stone, etc. Ideal for posters, menu boards and sign writing. Besides, it allows over-painting without bleed-through. Easily washes off non-porous surfaces. Acid & Xylene free.

Writing width: 2mm.
Acrylic fibre tip.
Water and fade resistant.
Bullet style.
Available in 19 Colours.
Box of 12 pieces.

See full description
Specifications for EPP4 Paint Marker White (Pack-12)
  • Nib Style
    Bullet
  • MFR Part No.
    EPP-4 WHI
  • Features
    Highly Water and Fade Resistant
    Acrylic Fiber Tip
    Fast Drying
  • Nib Size
    2mm
  • Colour
    White
  • For Use On
    Wood/Crates
    Rubber
    Stonecard
    Metal
    Small Text Detail and Letter-Depth Shadows
    Plastic
    Card
    Stone
    Glass/Porcelain
  • Product Type
    Paint Marker
  • Number of Pieces
    12
  • Series
    EPP4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome