Hot Metal Markers HT White (Box-144)

Order Code: ZT1036027X

£239.99 Inc VAT (20%)


Description

Designed for marking red-hot surfaces from 400°F to 1600°F (204°C to 871°C), the HT Paintstik hot surface solid paint marker withstands the rigors of steel production. Available in 6 bold colors, the durable weather- and fade-resistant marks will not run, char, flow, discolor, peel or crack. Ideal for marking billets, coils, bars, forgings and plates.

FEATURES & BENEFITS:
Red-hot surface marking crayon writes on billets, coils, bars, slabs, ingots and other hot metal surfaces.
Lasts longer, up to 6X the writing life of competitive hot chalk.
Durable marks will not run, char, flow, discolor, peel or crack.
Fast-drying marks are not damaged during handling or when immersed in cold water baths.
Real paint for long-lasting, highly visible marks.
Available in two sizes: standard 3/8" (9.5 mm) and king 3/4" (19 mm).
Marking range: 400°F to 1600°F (204°C to 871°C).
Made in U.S.A.

INDUSTRY USES:
Forge and casting foundries.
Steel mills and warehouses.
Aluminum mills.
Smelting mills.
Stamping works and machine shops.
Glass industry.

SURFACE USES:
Coils.
Billets and bars.
Castings and pigs.
Ingots and plates.
Rails and beams.
Glass.

See full description
Specifications for Hot Metal Markers HT White (Box-144)
  • Nib Size
    9.5mm
  • Colour
    White
  • Features
    Red-Hot Surface Marking Crayon Writes on Billets, Coils, Bars, Slabs, Ingots and Other Hot Metal Surfaces
    Real Paint for Long-lasting, Highly Visible Marks
    Fast-Drying Marks are Not Damaged During Handling or When Immersed in Cold Water Baths
  • For Use On
    Billets and Bars
    Rails and Beams
    Castings and Pigs
    Ingots and Plates
    Coils
    Glass
  • Product Type
    Paint Crayon
  • MFR Part No.
    MRK-81220
  • Series
    Heat Stik
  • Nib Style
    Bullet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome