PC-3M Paint Marker Blue Pack of 1

Order Code: ZT4784001S

£3.39 Inc VAT (20%)
£3.9915% off
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.225%
20 +£3.0510%


Description

Get your art and craft on with a POSCA. This multi-surface pen is non-toxic and doesnt bleed through surfaces so its the ideal choice for a creative afternoon making cards, designing decorations and customising clothes. Versatile and vibrant, the PC-3M fine bullet tip can be enjoyed by artists, crafters and customizers alike. Its steady line and solid colour gives you the power to customise, create, decorate or make your mark on anything that inspires you. POSCA paint markers are great value because one pen has so many uses. It contains water-based pigment ink (so no nasties) thats lightfast, water resistant and will write on almost any surface including ceramics, wood, paper, glass, plastic, textiles and metal. Let your creativity shine with POSCA, this multi-use paint marker is available in a number of vibrant, opaque solid colours. You can mix the shades while the paint is wet and overlay colours on top of one another when they dry. With POSCA the possibilities are endless.

See full description
Specifications for PC-3M Paint Marker Blue Pack of 1
  • Ink Type
    Water Based
  • Nib Size
    0.9-1.3mm
  • Type
    Waterbased Markers
  • Tip Shape
    Bullet Tip
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome