Pro-Wash W Yellow

Order Code: ZT1036026X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.576%
10 +£6.1512%


Description

PRO-WASH W are removable liquid paint markers that dry fast and can be quickly and easily washed off of any non-porous surfaces without ghosting or leaving a residue. The unique paints make highly-visible and durable marks until removal is required, making PRO-WASH ideal for quality control, assembly operations and part defect identification.

FEATURES & BENEFITS:
Fast-drying paint easily removes leaving surfaces free of mark ghosting or paint residue.
PRO-WASH W marks can be removed simply and quickly with water.
Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.
High-strength, light-weight plastic barrel designed for industrial use.
Marking range: 0°F to 150°F (-18°C to 66°C).
Made in U.S.A.

INDUSTRY USES:
Quality control.
Automotive aftermarket.
Automotive assembly.
Construction.
Metal fabrication.

SURFACE USES:
Steel and iron.
Glass.
Plastic.
Pipes and tubes.

See full description
Specifications for Pro-Wash W Yellow
  • Nib Style
    Bullet
  • Colour
    Yellow
  • MFR Part No.
    MRK-97031
  • Features
    High-strength, Light-weight Plastic Barrel Designed for Industrial Use
    Fast-drying Paint Easily Removes Leaving Surfaces Free of Mark Ghosting or Paint Residue
    Pro-wash W Marks can be Removed Simply and Quickly with Water
  • Product Type
    Paint Marker
  • For Use On
    Pipes and Tubes
    Plastic
    Steel and Iron
    Glass
  • Series
    Pro-Wash W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome