200mm/8" Large Paint Pad Refill

Order Code: ZT1009742X

£1.52 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.520%
20 - 49£1.445.5%
50 - 99£1.3710%
100 +£1.2915%


Description

5 Piece Contents:
Pad handle, paint tray (300 x 205mm), large pad (200 x 70mm), medium pad (140 x 70mm) and window frame pad (65 x 40mm).

Specifications for 200mm/8" Large Paint Pad Refill
  • Includes
    Large Pad
  • Pad Dimensions
    200x70
  • Pad Width
    70
  • Pad Length
    200
  • Type
    Replacement Paint Pad
  • Number of Pieces
    1
  • Brush Type
    Angle Brush
  • Brush Width
    2.5in
  • Bristle Material
    Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome