0
1

Decorator's Stainless Steel Mud Pan

Order Code: ZT3520879S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

DURABLE AND CORROSION RESISTANT: This 30cm decorator's mud pan is made from heavy gauge stainless steel for durability and corrosion resistance. LEAK PROOF: It is leak proof, with heli-arc welded corners and tapered ends and sides. EASY TO USE AND CLEAN: With an ergonomic, easy-grip design, it is very easy to use, and the drywall pan's sheared edges help clean knives quickly. VERSATILE: The drywall tray is ideal for a wide range of decorating tasks such as filling, skimming and bonding.

See full description
Specifications for Decorator's Stainless Steel Mud Pan
  • Product Type
    Decorator's Mud Pan
  • Size
    30cm
  • Material
    Stainless Steel