All-Purpose Paint & Varnish Remover 750ml NITNPV750

Order Code: ZT2423354S

£17.99 Inc VAT (20%)


Description

Nitromors All-Purpose Paint & Varnish Remover has a fast acting dichloromethane free formula. Ideal for those vertical applications due to its strong non-drip gel formula. The gel is green coloured to ensure there'll be no missed patches. It removes paint, varnish and lacquer from wood, metal and masonry. Water and solvent washable. 1 x Nitromors All-Purpose Paint & Varnish Remover 750ml

Specifications for All-Purpose Paint & Varnish Remover 750ml NITNPV750
  • Type
    Paint & Varnish Stripper
  • Size
    750ml
  • Stripper Type
    Paint & Varnish Stripper
  • Number of Pieces
    1
  • Colour
    Green
  • Product Type
    Paint & Varnish Remover