Eraze Graffiti Wipes 4 x 150 Wipes (Liquid Graffiti Remover)

Order Code: ZT2814834S

£102.99 Inc VAT (20%)


Description

Graffiti removing wipes for all surfaces. A powerful, yet safe, graffiti removing liquid that works well on smooth
surfaces and a range of other substrates. It is simply, sprayed, wiped or
brushed on and the graffiti is gently removed. Use on Paint and
powder coated surfaces, metal, glass, masonry, brick,
concrete.
Benefits
• Removes graffiti from painted and powder coated surfaces
• Liquid form - for use in areas where less application control is required
• Multi-functional - removes spray paint, marker pen and dye-type graffiti
• Low odour - increased operator comfort
• Not classified as hazardous
• Uses biodegradable raw materials, does not contain aromatic, aliphatic or
chlorinated solvents - very low environmental impact
• Passed Rail Industry's surface compatibility assessments - suitable for use on most
surfaces

See full description
Specifications for Eraze Graffiti Wipes 4 x 150 Wipes (Liquid Graffiti Remover)
  • Product Type
    Graffiti Wipes
  • Form
    Liquid
  • Number of Pieces
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome