Graffiti Remover 600ml

Order Code: ZT3961716S

£27.99 Inc VAT (20%)


Description

Tired of unsightly graffiti ruining your property? Reclaim your surfaces with HG Graffiti Remover 600ml, the powerful and versatile solution for removing spray paint, fresh paint splatters, and felt-tip marker traces.

Key Features:

Effective on diverse surfaces: Tackle graffiti on lacquer, paint, plastic, glass, metal, acrylic glass, marble, granite, Eternit, stone, concrete, and untreated wood.
Safe for vulnerable surfaces: Formulated to be gentle on delicate materials like paint and varnish, minimizing the risk of damage.
Long-lasting results: Removes graffiti thoroughly, leaving surfaces clean and refreshed.
Biodegradable and eco-friendly: Contains no harsh chemicals, ensuring safe use around people, pets, and the environment.
Convenient and easy to use: Apply with a brush or cloth, leave for a short time, and rinse thoroughly.
Benefits:

Restores beauty: Eliminate unsightly graffiti and restore the original appearance of your surfaces.
Protects surfaces: Regular use helps prevent long-term damage from paint and marker stains.
Versatile application: Suitable for a wide range of indoor and outdoor surfaces.
Safe and responsible: Biodegradable formula ensures eco-friendly cleaning.
Easy to use: No need for harsh chemicals or complicated procedures.
Order your HG Graffiti Remover 600ml today and say goodbye to unwanted marks!

See full description
Specifications for Graffiti Remover 600ml
  • Size
    600ml
  • Cleaner Type
    Graffiti Remover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome