Graffiti Remover Trigger (Plastic) 750ml

Order Code: ZT1332863S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.596%
10 +£11.7812%


Description

New solvent blend which safely and effectively removes graffiti from plastic and polycarbonate surfaces without damage. Low viscosity ensures quicker and more effective surface penetration than traditional gels. Suitable for use against aerosol paint.

Specifications for Graffiti Remover Trigger (Plastic) 750ml
  • Material
    Plastic
  • Product Type
    Graffiti Remover
  • Size
    750ml
  • Viscosity
    Low