The Metabo LF 850 S Paint Remover saves up to 70% of time when compared to conventional working methods. For the environmentally-friendly removal of paint and varnish from even wooden surfaces, such as stairs, doors and windows.Suitable for processing untreated wood and forprocessing notches by virtue of lateral blades. Its die-cast aluminium gear housing provides optimum heat dissipation and durability. To keep the work place clean, you can attach it to an all-purpose vacuum cleaner. Supplied with: 4 x Carbide Reversible Blades, 1 x Extraction Connector, 1 x Adjusting Wrench with Handle, 1 x Combo-spanner and 1 x metaBOX 145. Specifications: Input Power: 850W.No Load Speed: 11, 500/min.Cutting Edge Cycle: 80mm.Torque: 2Nm.Lateral Milling Height: 28mm.Axial Routing Depth: 0-0.3mm.Radial Routing Depth:0.15mm.Weight: 2.5kg (without power cable) .