MRO Industry Paint Remover, Capacity 0.5 L, Pack Of 12, No Solvents

Order Code: ZT2693090S

£299.99 Inc VAT (20%)


Description

MRO Industry paint remover, capacity 0.5 l, pack of 12, no solvents. Supplied = assembled. Contents = 0.5 l. Weight = 6 kg. Weight per item = 0.5 kg. Product type = paint removers. Easily removes old paints and varnishes from almost every surface. Clean work without brushes. Penetrates paint layers quickly and effectively dissolves them. Also dissolves several layers in one work process. MRO Industry paint remover Universal paint remover without toxic solvents. Can be used to remove: markings, graffiti, varnishes, synthetic resins, paints, oil paints, emulsion paints and much more. - Adheres to horizontal and vertical surfaces - Can be used on just about every surface: metals, wood, cement, stone, tiles, concrete, bricks, marble, cinder blocks and much more - Optimum application temperature: +10 to +25 °C - Application time from 5 to 30 min. Application - Shake the can of paint remover vigorously for at least 1 min. before use - Hold the can vertically during application - Avoid working on surfaces that are exposed to direct sunlight or heat - Working from a distance of approx. 20 to 30 cm, spray a layer of uniform thickness onto the surface for treatment and allow it to react - Remove the blistered or softened paint by scraping it with a knife or spatula, repeat the work step on paint layers that are difficult to remove - To prevent the can from clogging, turn the can upside down and briefly spray the nozzle free of residue - Then clean the surface Pack of 1 box containing 12 cans. Please note: Before using it for the first time, we recommend testing the compatibility with the surfaces for treatment.

See full description
Specifications for MRO Industry Paint Remover, Capacity 0.5 L, Pack Of 12, No Solvents
  • Pack Quantity
    12
  • Product Type
    Paint Removers
  • Supplied
    Assembled
  • Weight
    6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome