0
1

Paint & Graffiti Remover Sprays 4 00mls

Order Code: ZT1029502X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.216%
10 +£11.4312%


Description

This Graffiti and Paint Remover is an effective solution designed to tackle unsightly defaced surfaces, offering quick removal of graffiti, including spray paint, acrylic, and marker pens. This fast-acting formula is ideal for use on hard surfaces such as walls, tiles, and metals, ensuring versatility in various environments. Its key benefits include the ability to rapidly soften existing paint for easier removal, making it particularly useful for preparing surfaces for repainting. The product is designed for repeat use, especially on stubborn graffiti, softening acrylic paint in just three minutes and tough paints within ten minutes.

Features and Benefits
• Fast-acting solution for eliminating graffiti on solid surfaces
• Works well on various types of graffiti, including spray paint and markers
• Facilitates easier paint removal, preparing surfaces for a fresh coat
• Suitable for repeated use on difficult-to-remove graffiti

Warnings
• Flammable
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for Paint & Graffiti Remover Sprays 4 00mls
  • MFR Part No.
    31630
  • Size
    400ml
  • Pack Quantity
    1
  • Use
    Acrylics
    Glass
    Tiles
  • Applications
    Graffiti Removal
  • Product Type
    Graffiti Remover Spray
  • For Use On
    Hard Surfaces
    Glass
    Plastics
    Ceramic
    Acrylics

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome