T018 Graffiti Remover 6 x 750ml

Order Code: ZT2620650S

£49.99 Inc VAT (20%)


Description

Selden T018 Graffiti Remover is a new solvent blend formula, which safely and effectively removes graffiti from plastic and polycarbonate surfaces without damaging them, not causing them to bloom or the surface to turn opaque. The surfactant system allows a unique “wash off” rinse away property, which will prevent residual waste build-up on the surface, a low viscosity ensures quicker and more effective surface penetration than traditional graffiti removing gels.
Features & Benefits - Specially formulated to safely remove graffiti from plastics and polycarbonates. - The advanced graffiti remover is suitable for use against aerosol paints. - D-solve graffiti remover also available, specially formulated for brickwork and masonry.
How to Use Selden Graffiti Remover - Spray the chemical onto the graffiti in the applicable area. - Allow it to have sufficient time to penetrate the offending area. - Wash the graffiti remover off with plenty of clean water. - Do not allow the neat product to dry on to surface.

See full description
Specifications for T018 Graffiti Remover 6 x 750ml
  • Size
    750m mL
  • Product Type
    Graffiti Solutions
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome