Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Frames
100mm Long Reach Roller Frame
By Rolson
Order Code:
ZT3085425S
£1.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.91
4%
50 - 99
£1.83
8%
100 - 199
£1.75
12%
200 +
£1.67
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
1.99
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-frames/100mm-long-reach-roller-frame/p/ZT3085425S
Add to quotation
View all Paint Roller Frames
Description
100mm Long Reach Roller Frame
Polypropylene handle with 5.8mm rod. Overall length 530mm
Tags:
#BulkDiscount
Specifications
Specifications for 100mm Long Reach Roller Frame
Product Type
Roller Frame
Overall Length
530mm
Length
100mm
Handle Material
Polypropylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome