0
1

230mm/9" Bird Cage Paint Roller Frame Wood Handle

Order Code: ZT1009614X

£3.69 Inc VAT (20%)
£4.1911.5% off
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

Bird cage pattern with a hollow tapered wooden handle for use with extension.
Cage diameter: 44mm. To suit KENNEDY refills

Specifications for 230mm/9" Bird Cage Paint Roller Frame Wood Handle
  • Handle Material
    Wood
  • Roller Core Diameter
    44mm
  • Head Type
    Cage
  • Roller Length
    9.0in
  • Type
    Roller Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome