230mm/9" Telescopic Roller Frame

Order Code: ZT1009618X

£5.99 Inc VAT (20%)


Description

This innovative two stage extending bird cage roller is very versatile as it extends from 430mm (17”) to 680mm (27”) by extending the handle and then up to 900mm (36”) by extending the frame from the handle. Both operations are carried out by twisting to unlock, extending and twisting to lock again.
Cage diameter: 38mm.
To suit SENATOR refills

See full description
Specifications for 230mm/9" Telescopic Roller Frame
  • Roller Core Diameter
    38mm
  • Head Type
    Cage
  • Roller Length
    9.0in
  • Handle Material
    Plastic
    Aluminium
  • Type
    Roller Frame
  • Extension Range
    0.43 - 0.9m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome