Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Frames
300mm/12" Double Arm Roller Frame
By Kennedy
View all 2 reviews
Order Code:
ZT1009610X
£8.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.19
0%
5 - 9
£7.86
4%
10 - 19
£7.53
8%
20 - 49
£7.21
12%
50 +
£6.88
16%
1
Add to basket
Buy Now
Get it by
Thu, 21st Nov
In Stock
GBP
8.19
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-frames/300mm-12-inch-double-arm-roller-frame/p/ZT1009610X
Add to quotation
Schedule an order and save 5%
View all Paint Roller Frames
Description
Galvanised steel double arm head. For use with 1” diameter stale with screw hole for fixing.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 300mm/12" Double Arm Roller Frame
Roller Length
12.0in
Head Type
Double Arm
Roller Core Diameter
25mm
Type
Roller Frame
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome