Eco Bamboo Handle Roller Frame 9"

Order Code: ZT4946467S

£13.39 Inc VAT (20%)
£14.9910.5% off
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

Lick Pro Eco Bamboo Handle Roller Frame 9" 112003

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Eco Bamboo Handle Roller Frame 9"
  • Product Type
    Roller Frame
  • Handle Material
    Bamboo
  • Size
    9in
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome