Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Frames
PRFR005 Cage Roller Plastic Handle 9"
Order Code:
ZT1026669P
£3.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-frames/prfr005-cage-roller-plastic-handle-9-inch/p/ZT1026669P
Add to quotation
Schedule an order and save 5%
View all Paint Roller Frames
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for PRFR005 Cage Roller Plastic Handle 9"
MFR Part No.
PRFR005
Head Type
Cage
Roller Length
9.0in
Type
Roller Frame
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome