Revolution Jumbo Mini Frame PUR14A770014

Order Code: ZT1289960P

£8.19 Inc VAT (20%)


Description

The Purdy Revolution Jumbo Mini Frame has an open design that ensures more paint is delivered onto the wall and is easier to clean with no residual paint build-up. Fitted with patented ribbed ends to ensure no sleeve roll-off and an ergonomic comfort grip handle. When used with our Jumbo Mini Sleeves, it offers versatility to a variety of surfaces from quickly painting trim, to laying off emulsion. Its ideal when painting hard to reach areas in kitchens, bathrooms or alcoves. Suitable for both 114mm (4.1/2in) and 165mm (6.1/2in) roller sleeves. Length 305mm (12in)

See full description
Specifications for Revolution Jumbo Mini Frame PUR14A770014
  • Type
    Frame
  • Size
    4.1/2 - 6.1/2in
  • Roller Type
    Frame
  • Product Type
    Jumbo Mini Frame
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome