Twin Frame Mini Roller Pack 4"

Order Code: ZT4966621S

£8.99 Inc VAT (20%)
£9.9910% off
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

SupaDec Twin Frame Mini Roller Pack 4" Twin pack mini roller with foam and medium pile 4� sleeves complete with long reach 21� frame and FREE short� frame

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Twin Frame Mini Roller Pack 4"
  • Frame Length
    21in
  • Number of Pieces
    2
  • Size
    4in
  • Material
    Foam
  • Product Type
    Mini Roller Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome