8-Piece Emulsion & Gloss Decorating Set

Order Code: ZT1009611X

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 +£6.068%


Description

8 Piece
Comprising:
Standard roller kit including a bird cage paint roller.
Medium pile refill.
Plastic paint tray.
Emulsion and gloss painting kit which includes a mini roller, refill.
50mm paint brush.
Plastic paint tray and a 3.70 x 2.80m polythene dust sheet.

See full description
Specifications for 8-Piece Emulsion & Gloss Decorating Set
  • Number of Pieces
    8
  • Roller Length
    4in
    8in
  • Nap Size (Pile Length)
    Short
    Medium
  • Roller Core Diameter
    38mm
  • Suitable Paint Types
    Gloss
    Emulsion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome