Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Sets
9" Roller Complete
By Fit For The Job
Order Code:
ZT2624783S
Qty of 24 for
£158.16
Inc VAT (20%)
£6.59 each
Quantity
Price
Discount
1 - 1199
£6.59
0%
1200 +
£6.33
4%
24
Add to basket
This product must be ordered in multiples of 24
Get it by
Fri, 22nd Nov
In Stock
GBP
158.16
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-sets/9-inch-roller-complete/p/ZT2624783S
Add to quotation
View all Paint Roller Sets
Description
9" polyester refill with cage frame.
Tags:
#BulkDiscount
Specifications
Specifications for 9" Roller Complete
Roller Size
9in
Material
Polyester
Product Type
Roller
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome