Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Sets
9" Telescopic Roller
By Fit For The Job
Order Code:
ZT2624239S
£10.99
each
Inc VAT (20%)
£87.92 minimum order value
8
Add to basket
Minimum order quantity: 8.
Get it by
Fri, 27th Dec
In Stock
GBP
87.92
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-sets/9-inch-telescopic-roller/p/ZT2624239S
Add to quotation
View all Paint Roller Sets
Description
Telescopic pole extends twice to 36" maximum length.
Specifications
Specifications for 9" Telescopic Roller
Product Type
Telescopic Roller
Size
9in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome