BAT7064579 HVLP Paint Sprayer 700W 240V

Order Code: ZT4043570S

£82.99 Inc VAT (20%)


Description

The Batavia HVLP Paint Sprayer provides consistent and adjustable paint flow for excellent results. Easy to use without splashes, leakages or blockages. Works with common paints, varnishes, stains and primers.

Specifications:

Input Power: 700W.
Max. Flow Rate: 1, 100 ml/min.
Max. Viscosity: 150 DIN-s.
Fill Capacity: 1200ml.

See full description
Specifications for BAT7064579 HVLP Paint Sprayer 700W 240V
  • Power Source
    Corded 240v
  • Input Power
    700W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome