0
1
2
3
4
5

For the Trade 3281127-90 Medium Pile Roller Set with Tray 9" - Pack of 3

Order Code: ZT4184076S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 +£6.2910%


Description

Start Painting Right Away: For the Trade 9" Medium Pile Roller Set with Tray - 3 Piece
Kickstart your painting project with the For the Trade 9" Medium Pile Roller Set with Tray - 3 Piece! This starter kit provides everything you need for efficient application on medium-sized areas. The set includes a high-quality, 9-inch medium pile sleeve constructed with poly blend fabric for exceptional paint pick-up and a smooth finish on smooth and semi-smooth surfaces. The innovative heat-fused core design prevents unwinding for a clean application, and the reduced spatter design minimises mess during use. The secure 5-wire cage frame holds the roller sleeve firmly in place, and the easy-clean construction allows for hassle-free maintenance. The eco-friendly tray, made from 100% recycled material, is a bonus feature.

Features:
Poly blend fabric for good pick-up and a smooth finish
For fast, even coverage
Fabric heat fused to the core so won’t unwind
Reduced spatter
1.75″ core
Easy to clean
5 wire cage frame for secure sleeve fixing
Ridged tray made from 100% recycled material
Specification:
Contains: 1 x 9″ Medium Pile Sleeve, Cage Frame and Tray
Cleaning & Care:
Before using any new roller sleeve, dampen the hand and run it over the sleeve to remove any excess or loose lint. After use, remove excess paint and rinse well with clean water and stand on end to dry. Results will depend on the paint used.

See full description
Specifications for For the Trade 3281127-90 Medium Pile Roller Set with Tray 9" - Pack of 3
  • Size
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome