0
1
2
3
4

For the Trade 3281132-90 Medium Pile Paint Roller Set 9" - Pack of 7

Order Code: ZT4184110S

£9.39 Inc VAT (20%)

Currently unavailable

Description

Effortless Coverage for Large Areas: For the Trade 9" Medium Pile Roller Set with Tray - 7 Piece
Experience efficient, professional-grade painting with the For the Trade 9" Medium Pile Roller Set with Tray - 7 Piece. This comprehensive kit features everything you need to tackle large areas with ease. The set includes five high-quality, medium-pile poly blend sleeves that deliver exceptional paint pick-up and a smooth finish on smooth and semi-smooth surfaces. The fabric is heat-fused to the core to prevent unwinding and ensure a clean application, while the reduced spatter design minimises mess. The secure 5-wire cage frame holds the roller sleeve firmly in place, and the easy-clean construction allows for hassle-free maintenance. Suitable for use with emulsion, solvent-based, and water-based eggshell paints, this versatile set is ideal for painting walls, ceilings, and other large surfaces.

Features:
Poly blend fabric for good pick-up and a smooth finish
For fast, even coverage
Fabric heat fused to the core so won’t unwind
Reduced spatter
1.75″ core
Easy to clean
5 wire cage frame for secure sleeve fixing
Ridged tray made from 100% recycled material
Specification:
Contains: 5 x 9″ Medium Pile Sleeves, Cage Frame and Tray
Cleaning & Care:
Before using any new roller sleeve, dampen the hand and run it over the sleeve to remove any excess or loose lint. After use, remove excess paint and rinse well with clean water and stand on end to dry. Results will depend on the paint used.

See full description
Specifications for For the Trade 3281132-90 Medium Pile Paint Roller Set 9" - Pack of 7
  • Number of Pieces
    7
  • Product Type
    Paint Roller Set
  • Roller Size
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome