0
1
2
3
4

For the Trade 3281170-40 Mini Paint Roller Kit 4" - Pack of 7

Order Code: ZT4184058S

£4.69 Inc VAT (20%)
£5.097.5% off
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.465%
20 +£4.2210%


Description

Effortless Control in Tight Spaces: For the Trade 4" Mixed Roller Set with Tray - 7 Piece
Conquer a variety of painting tasks with the For the Trade 4" Mixed Roller Set with Tray - 7 Piece. This versatile kit features everything you need for precise application on trim, cutting-in, and smaller areas. The set includes two high-density foam sleeves for a smooth finish on trim work, and three medium pile sleeves for excellent paint pick-up on smooth and semi-smooth surfaces with water-based paints. The short arm frame allows for manoeuvrability in tight spaces, while the bearing system prevents skidding for even application.

Features:
High-density foam for a smooth finish on trim work
Poly blend medium pile sleeves for good pick-up on smooth & semi-smooth surfaces
Perfect for trim jobs, cutting-in and smaller areas
The bearing system prevents skidding
Short arm mini frame for awkward areas
Ridged tray made from 100% recycled material
Specification:
Contains: 2 x 4″ Foam Sleeves, 3 x 4″ Medium Pile Sleeves, Short Arm Frame and Tray
Cleaning & Care:
Before using any new fabric roller sleeve, dampen the hand and run it over the sleeve to remove any excess or loose lint. Foam sleeves will not need this pre-use. After use, remove excess paint and rinse well with clean water and stand on end to dry. Results will depend on the paint used.

See full description
Specifications for For the Trade 3281170-40 Mini Paint Roller Kit 4" - Pack of 7
  • Number of Pieces
    7
  • Product Type
    Mini Paint Roller Kit
  • Suitable Paint Types
    Water-based
  • Size
    4in
  • Material
    High-Density Foam