0
1

Paint Roller & Tray with 3 Rollers, 100mm

Order Code: ZT2443600S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Paint roller and tray supplied with 3 x fine rollers.
Suitable for solvent and water based paints.
Great for applying primer, very quick and easy and produces a smooth finish.
Size of roller 100mm
Size of tray 270 x 130mm

See full description
Specifications for Paint Roller & Tray with 3 Rollers, 100mm
  • Product Type
    Paint Roller & Tray
  • Roller Size
    100mm
  • Tray Size
    270 x 130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome