Roller & Tray 9", with Spare Sleeve

Order Code: ZT3272296S

£19.99 Inc VAT (20%)


Description

Images for illustration purposes only
Complete your painting projects the quick and easy way with our 9” Roller and Tray with Spare Roller. Designed to give an easy application and professional finish when used with our floor and wall paints.

The 9” (230mm) paint roller has a sturdy, easy grip handle, whilst the tray allows you to remove excess paint from your roller, ensuring an even finish, every time.

You may also be interested in our Painting Kit, which includes everything you need for a high-quality professional result.

See full description
Specifications for Roller & Tray 9", with Spare Sleeve
  • Number of Pieces
    2
  • Product Type
    Roller & Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome