Tandem Fork Roller xL 80 x 70 mm Plastic

Order Code: ZT4129981S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Tandem fork roller, ØxL 80 x 70 mm, plastic. Supplied = pre-assembled, final assembly by customer. Product type = spare parts/accessories. Material = plastic. Tandem fork roller Ø 80 x 70 mm.

Specifications for Tandem Fork Roller xL 80 x 70 mm Plastic
  • Product Type
    Spare parts/accessories
  • Material
    Plastic
  • Length
    70mm
  • Diameter
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome