Universal Rotating Painters Panelstand

Order Code: ZT4273324S

£129.99 Inc VAT (20%)


Description

An easy-to-use and very flexible rotating panelstand for the busy bodyshop sprayer. An absolute must for any sprayer wishing to increase efficiency, reduce downtime and decrease the risk of damage to a newly painted panel. Load the panel onto the stand using the 4-panel hooks and then simply rotate the panel through 180 degrees to whatever angle you wish to spray at. Once the panel has been sprayed, you can simply manoeuvre the stand on the 4 casters out of the oven or spray area into the fit-up area. Height adjustable, Will accept car doors, wings, bonnets and tailgates. Fitted with 2 x 150mm HD nylon wheels and 2 x 100mm braked swivel casters making it easy it manoeuvre. Max weight capacity 40KG, Base dimensions 980 x 700mm, Max arm width 890mm

See full description
Specifications for Universal Rotating Painters Panelstand
  • Max Arm Width
    890mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome