Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Sets
Wall & Ceiling 9inch Roller Set
By Harris
Order Code:
ZT1591562S
£6.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-sets/wall-and-ceiling-9inch-roller-set/p/ZT1591562S
Add to quotation
View all Paint Roller Sets
Description
Harris Wall & Ceiling 9inch Roller Set
Specifications
Specifications for Wall & Ceiling 9inch Roller Set
Type
Paint Brushes & Rollers
Size
9in
Sleeve Type
Medium Pile Sleeve
Style
Roller Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome