Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Sleeves
2 Pk 4"/100Mm Long Pile Mini Roller Refills
By ProDec
Order Code:
ZT2624179S
Qty of 66 for
£184.14
Inc VAT (20%)
£2.79 each
Quantity
Price
Discount
1 - 6599
£2.79
0%
6600 +
£2.68
4%
66
Add to basket
This product must be ordered in multiples of 66
Get it by
Mon, 30th Dec
In Stock
GBP
184.14
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-sleeves/2-pk-4-inch-100mm-long-pile-mini-roller-refills/p/ZT2624179S
Add to quotation
View all Paint Roller Sleeves
Description
Twin pack of trade quality mini refills with long pile fabric.
Tags:
#BulkDiscount
Specifications
Specifications for 2 Pk 4"/100Mm Long Pile Mini Roller Refills
Material
Fabric
Product Type
Mini Roller Refills
Number of Pieces
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome