230mm (9") Economy Refill Sleeve - Medium

Order Code: ZT1009648X

£2.59 Inc VAT (20%)
£3.0916% off
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

These medium pile roller refill sleeves are suitable for smooth surfaces such as hardboard, fibreboard, plasterboard, plaster finish and doors. Available in various lengths to suit your needs.

Features and Benefits
• Manufactured from Polyester which is highly durable
• Available in various sizes and specifications to suit your needs
• Simple and cost effective way of ensuring your paint finishing is perfect every time

Typical Applications
• DIY
• Painting
• Decorating

See full description
Specifications for 230mm (9") Economy Refill Sleeve - Medium
  • Surfaces
    Smooth
  • Roller Length
    9.0in
  • Roller Core Diameter
    38mm
  • Suitable Paint Types
    All
  • Nap Size (Pile Length)
    Medium
  • Sleeve Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome