230mm/9" Paint Roller Sleeve for Textured Paint

Order Code: ZT1009639X

£4.99 Inc VAT (20%)
£5.397% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.745%
20 +£4.4910%


Description

For applying and finishing textured paints, use for applying texturing high-build, aggregate and textured paints on interior walls, exterior walls and ceilings.
To fit Kennedy 230mm wide bird cage pattern rollers.

Specifications for 230mm/9" Paint Roller Sleeve for Textured Paint
  • Surfaces
    Rough
    Smooth
  • Suitable Paint Types
    Acrylic
  • Roller Length
    9.0in
  • Number of Pieces
    1
  • Roller Core Diameter
    44mm
  • Nap Size (Pile Length)
    Short
  • Sleeve Material
    Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome