Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Sleeves
430.070.200 7" Mopile Roller Sleeve
By P. Gerratt
Order Code:
ZT1023384P
£2.39
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
2.39
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-sleeves/430-070-200-7-inch-mopile-roller-sleeve/p/ZT1023384P
Add to quotation
View all Paint Roller Sleeves
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 430.070.200 7" Mopile Roller Sleeve
Roller Length
7.0in
MFR Part No.
430.070.200