Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Sleeves
432.040.300 4" Long Pile Mini Roll Paint Roller
By P. Gerratt
Order Code:
ZT1009692X
£1.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.09
0%
20 - 49
£1.04
4.5%
50 - 99
£0.98
10%
100 +
£0.93
14.5%
1
Add to basket
Get it in
17-21
working days
Available
GBP
1.09
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-sleeves/432-040-300-4-inch-long-pile-mini-roll-paint-roller/p/ZT1009692X
Add to quotation
View all Paint Roller Sleeves
Description
432.040.300
Long pile mini roller for use on rough surfaces, such as brickwork, masonry and render.
Tags:
#BulkDiscount
Specifications
Specifications for 432.040.300 4" Long Pile Mini Roll Paint Roller
MFR Part No.
432.040.300
Nap Size (Pile Length)
Long
Roller Length
4.0in
Surfaces
Rough
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome