Colossus Sleeve 457 x 38 x 12.7mm 18 x 1.1/2 x 1/2IN

Order Code: ZT3076012S

£12.99 Inc VAT (20%)


Description

This Purdy® Colossus™ Sleeve has the following specifications: Material: 100% woven polyamide., Size: 457mm (18in)., Pile Height: 12.7mm (1/2in)., Core: 38mm (1.1/2in).

Specifications for Colossus Sleeve 457 x 38 x 12.7mm 18 x 1.1/2 x 1/2IN
  • Type
    Long Pile Sleeve
  • Roller Length
    18in
  • Diameter
    1.1/2in
  • Roller Type
    Long Pile Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome