For the Trade 3281110-40 Medium Pile Mini Roller Sleeves - Pack of 10
0
1
2
3
4
5

For the Trade 3281110-40 Medium Pile Mini Roller Sleeves - Pack of 10

Order Code: ZT4184047S

£3.99 Inc VAT (20%)
£4.4911% off

Currently unavailable

Description

Ideal for Tight Spaces & Furniture: For the Trade Medium Pile Mini Roller Sleeves - 10 Pack
Achieve flawless results on furniture, doors, and smaller areas with the For the Trade Medium Pile Mini Roller Sleeves - 10 Pack. This bulk pack features ten high-quality, 4-inch medium pile sleeves constructed with a poly blend fabric for exceptional paint pick-up and a smooth finish on smooth and semi-smooth surfaces. The fabric is heat-fused to the core to eliminate unwinding and ensure a clean application, while the reduced spatter design minimises mess. The included bearing system prevents skidding for even application, resulting in professional-looking results.

Features:
Poly blend fabric for good pick-up and a smooth finish
For fast, even coverage
Fabric heat fused to the core so won’t unwind
Reduced spatter
Bearing system prevents skidding
Easy to clean
Specification:
10 x 4″ Medium Pile Sleeves
Cleaning & Care:
Before using any new roller sleeve, dampen the hand and run it over the sleeve to remove any excess or loose lint. After use, remove excess paint and rinse well with clean water and stand on end to dry. Results will depend on the paint used.

See full description
Specifications for For the Trade 3281110-40 Medium Pile Mini Roller Sleeves - Pack of 10
  • Product Type
    Mini Roller Sleeves
  • Number of Pieces
    10
  • Roller Length
    4in