Ice Fusion Roller Refills 4" Pack of 2

Order Code: ZT4965195S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

ProDec Ice Fusion Roller Refills 4" Pack 2 An advanced roller featuring ProDec's Fused Fibre Technology: specially engineered synthetic fibres that recover their shape during use and after washing for an impressively smooth finish time after time. 12mm medium pile Lint free fabric - no washing out required before use Foil sealed airtight clip close bag keeps paint wet overnight Performance guaranteed or your money back

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Ice Fusion Roller Refills 4" Pack of 2
  • Product Type
    Roller Refills
  • Roller Length
    4in
  • Number of Pieces
    2
  • Material
    Synthetic Fibres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome