Marathon Roller Sleeve 228 x 44mm (9 x 1.3/4in)

Order Code: ZT3113705S

£8.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Purdy® Marathon™ Roller Sleeve is made with an exclusive blend of nylon and polyester. Designed to withstand wear and tear. Provides a smooth finish and even coverage, even after 40 hours of continual use. Doesn’t leave traces of lint. If consistency is key, this is the sleeve for you. Suitable for all latex and oil based paints. For flat, eggshell and satin finishes. Specifications: Material: Nylon/Polyester knitted cover. Size: 228mm (9in) Pile Height: 19mm (3/4in) Core: 44mm (1.3/4in) .

See full description
Specifications for Marathon Roller Sleeve 228 x 44mm (9 x 1.3/4in)
  • Type
    Long Pile Sleeve
  • Roller Length
    9in
  • Roller Type
    Long Pile Sleeve
  • Diameter
    1.3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome